1-1/2" Socket PVC True Union Swing Waste Water Check Valve

  • Mfr # 4RG90

  • Zoro # G1983283


product price:  $71.29
/ea

Key Features

Pipe Size
1 1/2"
Connection Type
Socket x Socket
Connection
Socket
Body Material
PVC
Max. Steam Pressure - Valves
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4RG90
Zoro #
G1983283
UPC #
190735332245
Country of Origin
United States

Dimensions

Pipe Size
1 1/2"
Width
3-5/32"
Length
8"
Pipe or Tube Size - Check Valves
1 1/2 in
Size
1 1/2"
Overall Height
3-5/32"
Overall Length
8 in
Pipe or Tube Size
1 1/2 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 2
1 1/2 in
Connection Size - Side 1
1 1/2 in

Details

Connection Type
Socket x Socket
Connection
Socket
Body Material
PVC
Max. Steam Pressure - Valves
Not Rated
Application - Valves
General Purpose
Max. Water Pressure - Valves
125 psi
Connection Type - Check Valves
Socket x Socket
Sub-Category
PVC
Mechanism and Body Design
Inline True Union
Flow Design
Single
Material of Construction
PVC
Max. Water Pressure
125 psi
Mounting Orientation - Check Valves
Vertical
Item
True Union Swing Waste Water Check Valve
Body Material - Valves
PVC
Item - Check Valves
Check Valve
Mounting Position
Vertical
Mounting Orientation
Vertical
Type
True Union Swing
Vacuum Service Rating
Not Rated
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female
Connection Type - Side 2
Socket
Maximum Pressure - Steam
Not Rated
Connection Type - Side 1
Socket
For Media
Water
Valve Body Style
Inline
Silent Check
Standard
Maximum Pressure - Operating
125 psi
3-A Standard Compliance
Not Rated

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline True Union, Body Material - Valves PVC, Pipe or Tube Size 1 1/2 in, Connection Type Socket x Socket, Mounting Orientation Vertical, Max. Water Pressure - Valves 125 psi, Max. Steam Pressure - Valves Not Rated, Application - Valves General Purpose, Length 8 in, Width 3 5/32 in, Overall Height 3 5/32 in, Hex Size Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.