3" FNPT 316 SS 90 Degree Elbow

  • Mfr # 609E111N030

  • Zoro # G1984157


product price:  $85.69
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
609E111N030
Zoro #
G1984157
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
3"
Pipe Size (Fittings)
3"
Pipe Size
3"
Fitting Side B Outside Diameter
3 in
Fitting Side A Outside Diameter
3 in
Fitting Side B Nominal Pipe Size
3 in
Fitting Side A Nominal Pipe Size
3 in

Details

Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
90 Degree Elbow
Standards
ASME B1.20.1
Pipe Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
90 Degrees Elbow
Max. Steam Pressure
150 psi
Fittings Sub-Category
Elbows
Max. Pressure
300 psi
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Fitting Side A Type
NPT
Includes Seal
No
Low Lead Compliance Level
Compliant
Fitting Side A Pipe Threading
8
Color
Silver
Material Grade
316
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPT
Fitting Side B Gender
Female
For Pipe Schedule
40
Maximum Operating Pressure
300 psi
Class
Class 150
Fitting Side A Gender
Female
Fitting Side B Pipe Threading
8

Description

The ZORO SELECT - 609E111N030 is a 3-inch stainless steel 90 Degree Elbow pipe fitting designed to connect two pipes at a right angle, enabling a 90° change in flow direction. Constructed from 316 stainless steel, this fitting is compatible with listed fluids within the material compatibility and pressure/temperature specifications of the product (316 stainless steel; Class 150 rating; 300 psi max operating pressure; 150 psi max steam pressure). It features threaded female connections on both ends with National Pipe Taper (NPT) threads sized at 8 threads per inch. The fitting is rated to Class 150 pressure standards, supporting a maximum operating pressure of 300 psi and a maximum steam pressure of 150 psi, and complies with ANSI B1.20.1 thread standards. Key Features:

  • Material: 316 Stainless Steel
  • Connection Type: Female NPT threaded ends on both sides
  • Nominal Pipe Size: 3 inches on Side A and Side B
  • Thread Size: 8 TPI (threads per inch) on both connection ends
  • Pressure Rating: Class 150 with maximum operating pressure of 300 psi
  • Maximum Steam Pressure: 150 psi
  • Applications limited to fluids within the material compatibility and pressure/temperature specifications (316 stainless steel; Class 150; 300 psi max operating pressure; 150 psi max steam pressure)
  • Color: Silver finish
  • Includes no pre-applied thread sealant or seal
  • Meets ANSI Standards B1.20.1 for threading

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.