Eccentric Reducer Coupling Eccentric Reducer Coupling, 2-1/2" x 1-1/2" Pipe, FNPT, Cast Iron
Mfr # 0300155603
Zoro # G1984245
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Eccentric Reducer Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Cast Iron
Pipe Size (Fittings)
2-1/2" x 1-1/2"
Class
Class 125
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0300155603
Zoro #
G1984245
UPC #
690291016363
Country of Origin
United States
Dimensions
Pipe Size (Fittings)
2-1/2" x 1-1/2"
Pipe Size - Pipe Fitting
2 1/2 in x 1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side A Nominal Pipe Size
2 1/2 in
Pipe Size
2-1/2" x 1-1/2"
Description
Straight, Cast Iron, Class Class 125, For Pipe Schedule Schedule 40, 2 1/2 in, Female, Threaded, 1 1/2 in, Female, Threaded, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.