1/4" FNPT 316 SS Threaded Tee, Max. Pressure: 300 psi

  • Mfr # 60TE111N014

  • Zoro # G1985277


product price:  $3.99
/ea

Key Features

Pipe Size - Pipe Fitting
1/4"
Specific Fitting Shape
Tee
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60TE111N014
Zoro #
G1985277
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/4"
Pipe Size (Fittings)
1/4"
Pipe Size
1/4"
Fitting Side C Outside Diameter
1/4 in
Fitting Side C Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side A Outside Diameter
1/4 in
Overall Length
29 mm
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side B Outside Diameter
1/4 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Item
Tee
Max. Steam Pressure
150 psi
Standards
ASME B1.20.1
Max. Pressure
300 psi
Pipe Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
Tee
Fittings Sub-Category
Tees
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Fitting Side B Type
NPT
Fitting Side B Pipe Threading
18
Fitting Side A Type
NPT
Low Lead Compliance Level
Compliant
Color
Silver
For Pipe Schedule
40
Maximum Operating Pressure
300 psi
Fitting Side C Type
NPT
Fitting Side A Gender
Female
Class
Class 150
Material Grade
316
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
18
Includes Seal
No
Fitting Side C Gender
Female
Fitting Side B Gender
Female

Description

The ZORO SELECT - 60TE111N014 is a stainless steel tee fitting designed to connect three pipe runs within piping systems. It features a T-shaped configuration with female threaded connections of 1/4-inch nominal pipe size on each port, allowing for fluid or gas flow distribution or collection. Suitable for applications involving air, natural gas, non-potable water, oil, potable water, or steam, this fitting is designed to operate within a maximum pressure of 300 psi and a maximum steam pressure of 150 psi, supporting various industrial and process piping needs.

Key Features:

  • Material: 316 stainless steel, offering corrosion resistance and durability
  • Connection Type: FNPT threaded ends for secure and tight fitting
  • Nominal Pipe Size: 1/4 inch on all ports
  • Pressure Ratings: Max. pressure 300 psi; Max. steam pressure 150 psi
  • Pressure Class: Class 150
  • Overall Length: 29 mm
  • Standards: Meets ANSI B1.20.1, Class 150 standards
  • Fitting Sub-Category: Tees

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.