Electromechanical Timer, Swim Pool

  • Mfr # T10404R

  • Zoro # G1985401


product price:  $289.99
/ea
Free Shipping & Returns

Key Features

Voltage
208 to 277V AC
Amps
40 A
Enclosure Type
Steel
Min. Time Setting
1 hr
Max. Time Setting
23 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T10404R
Zoro #
G1985401
UPC #
078275117105
Country of Origin
Mexico

Dimensions

Depth
4 in
Height
10 3/4 in
Product Width
10.875 in; 276.2 mm
Knockout Dimensions Bottom
(5) combination 1/2" - 3/4" and (2) combination 3/4" - 1"
Knockout Dimensions Left
(1) combination 1/2" - 3/4"
Product Height
12.875 in; 327 mm
Knockout Dimensions Right
(1) 1 3/4" x 2 3/4"
Knockout Dimensions Back
(1) combination 1/2" - 3/4" and (1) 3/4" - 1"
Product Depth
4.75 in; 120.7 mm
Product Depth (in)
4.75
Product Height (in)
12.875
Product Width (in)
10.875
Overall Height
12 7/8 in
Overall Width
10 7/8 in
Overall Depth
4 3/4 in

Details

Item
Electromechanical Timer
Voltage
208 to 277V AC
Amps
40 A
Enclosure Type
Steel
Min. Time Setting
1 hr
Max. Time Setting
23 hr
Contact Form
DPST
Max. On/Off Cycles
12
Mount
Surface
Contact HP @ 240V
5 hp
Nominal Max. Time Setting
24 hr
Contact HP @ 120V
5
Number of Poles
2
Extra Trippers
2E054
Time Setting Range
1 hr. to 23 hr.
Type
Timing Center
Day Skipper
Yes
NEMA Rating
3R
Number of Trippers Included
2
Standards
cCSAus
Product Type
Water Heater Timer
Color
Beige
Operating Temperature Min
-40°C
Number Of Receptacle Switch Knockouts
2
Motor Load Ratings
5 HP, 28 FLA @ 240 VAC, 60 Hz; 2 HP, 24 FLA @ 120 VAC, 60 Hz
Input Voltage Ranges
208-277 VAC, 60 Hz
Pilot Duty Load Ratings
1000 VA, 120 VAC, 60 Hz; 1000 VA, 208 VAC, 60 Hz; 1000 VA, 240 VAC, 60 Hz
Applications
Distribution/Control Panel; Motor Control; Pump Control
Pilot Duty Load Ratings Ranges
1000 VA, 120-240 VAC, 60 Hz
Packaging Applications
Pool and Spa Equipment; Lights
Market
Residential; Commercial
Resistive Load Ratings Ranges
40 A, 120-240 VAC, 60 Hz
Operating Temperature Max
130°C
Power Consumption Max W
3 W
Switch Type
DPST
Resistive Load Ratings
40 A, 240 VAC, 60 Hz; 40 A, 208 VAC, 60 Hz; 40 A, 120 VAC, 60 Hz
Tungsten Load Ratings Ranges
40 A, 120-240 VAC, 60 Hz
Number Of Circuits
2
Tungsten Load Ratings
40 A, 120 VAC, 60 Hz; 40 A, 208 VAC, 60 Hz; 40 A, 240 VAC, 60 Hz
Mechanism Supply Voltage
240/240 VAC, 60 Hz
Inductive Load Ratings
40 A, 240 VAC, 60 Hz; 40 A, 208 VAC, 60 Hz; 40 A, 120 VAC, 60 Hz
Solutions
Pool & Spa
CSA Certification
cCSAus
Inductive Load Ratings Ranges
40 A, 120-240 VAC, 60 Hz
Mechanisms
(2) T104M
Resistive
40 A, 120 VAC, 60 Hz, 40 A, 208 VAC, 60 Hz, 40 A, 240 VAC, 60 Hz
Pilot Duty (NO)
1000 VA, 120 VAC, 60 Hz, 1000 VA, 208 VAC, 60 Hz, 1000 VA, 240 VAC, 60 Hz
Operating Temperature Max (°F)
130
Maximum Power Consumption (W)
3 W
Motor Load Ratings Ranges
2 HP, 24 FLA @ 120 VAC, 60 Hz; 5 HP, 28 FLA @ 240 VAC, 60 Hz
Features
Load Center Dead Front has Two Knockouts
Material
Metal
Operating Temperature Min (°F)
-40
Inductive
40 A, 120 VAC, 60 Hz, 40 A, 208 VAC, 60 Hz, 40 A, 240 VAC, 60 Hz
Tungsten Range(s)
40 A, 120-240 VAC, 60 Hz
Tungsten (NO)
40 A, 120 VAC, 60 Hz, 40 A, 208 VAC, 60 Hz, 40 A, 240 VAC, 60 Hz
Input Voltage Range(s)
208-277 VAC, 60 Hz
Series
T100
Body Material
Steel
Mounting Style
Surface
AC Voltage Rating
208-277V AC
Indoor/Outdoor Usage
Indoor/Outdoor
Horsepower @ 120V - Maximum
2 hp
Time Setting - Maximum
24 hr
Body Color
Beige
Operating Temperature - Maximum
130 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Horsepower @ 240V - Maximum
5 hp
NEMA Enclosure Rating
3R
On/Off Cycles - Maximum
12
Current Rating - Maximum
40 A
Time Setting - Minimum
1 hr
Application
Machinery, Motor Controls, Pump Controls, Water Heaters
Time Maximum Setting
24 hr.
Time Minimum Setting
1 hr.

Description

Electromechanical Timer, Timing Center, Number of Poles 2, Contact Form DPST, Voltage 208 to 277V AC, Amps 40 A, Contact HP @ 240V 5 hp, Day Skipper Yes, Enclosure Type Steel, NEMA Rating 3R, Min. Time Setting 1 hr, Max. Time Setting 23 hr, Max. On/Off Cycles 12, Depth 4 in, Height 10 3/4 in, Number of Trippers Included 2, Extra Trippers 2E054, Mount Surface, Standards cCSAus, Nominal Max. Time Setting 24 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.