This item is Discontinued.

Parker Nylon Ball Valve Inline 1/8" x 3/8" LFPP6VFC2

Nylon Ball Valve Inline 1/8" x 3/8" (Discontinued)

  • Mfr # LFPP6VFC2
  • Zoro # G1988201
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFPP6VFC2
Zoro #
G1988201
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/8 in
Tube Size
3/8 in
Thread Size
1/8"

Details

Body Material
Nylon
Body Style
Inline
Ball Valve Product Group
Manual
Item
Ball Valve
Max. Pressure
150 psi CWP
Ball Valve Basic Body Material
Plastic
Seat Material
Nitrile
Standards
NSF-51 Certified, FDA and RoHS Compliant
Valve Structure
1-Piece
Connection Type
Tube x FNPT
Temp. Range
35 Degrees to 200 Degrees F
Port
Full
Ball Material
Polysulfone
Handle Material
Nylon
Features
Self-Cleaning
Handle Type
Lever
Connection
Push to Connect
Color
White
Type
Push In
Sub-Category
Synthetic Ball Valves
Material of Construction
Nylon

Description

Ball Valve, Body Material Nylon, Body Style Inline, 1-Piece, Pipe Size 1/8 in, Tube Size 3/8 in, Connection Type Tube x FNPT, Full Port, Max. Pressure 150 psi CWP, Temp. Range 35 Degrees to 200 Degrees F, Ball Material Polysulfone, Seat Material Nitrile, Handle Type Lever, Handle Material Nylon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.