4" x 2" MNPT x FNPT SS Hex Reducing Bushing

  • Mfr # 4307000298

  • Zoro # G1991744


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Hex Reducing Bushing
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4307000298
Zoro #
G1991744
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
4" x 2"
Pipe Size
4" x 2"
Outside Dia.
4-37/64"
Pipe Size (Fittings)
4" x 2"
Hex Size
2 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
4 in

Details

Specific Fitting Shape
Hex Reducing Bushing
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Item
Hex Reducing Bushing
Max. Steam Pressure
1965 psi @ 350 Degrees F
Specific Pipe Fitting Shape
Hex Reducing Bushing
Standards
ASME A182, ANSI B1.20.1, ASME B16.11
Pipe Fitting Schedule/Class
Class 3000
Fittings Sub-Category
Bushings
Max. Pressure
2570 psi@100 Degrees F
Class
Class 3000
Fitting Side B Gender
Female
Color
Silver
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
160
Material Grade
304
Includes Seal
No
Maximum Operating Pressure
Refer to Specification
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Fitting Side A Gender
Male

Description

The ZORO SELECT - 4307000298 is a hex reducing bushing stainless steel pipe fitting designed to connect pipes or fittings of differing sizes. It features a hexagonal outer profile that allows it to be tightened securely with a wrench. This fitting screws into a larger female-threaded opening and provides a smaller male-threaded connection, adapting from a 4-inch to a 2-inch nominal pipe size with MNPT x FNPT connections. Constructed from 304 stainless steel, it is rated for use within specified temperature and environmental conditions.

Key Features:

  • Material Grade: 304 Stainless Steel
  • Nominal Pipe Sizes: 4" (female) x 2" (male)
  • Connection Types: Male NPT on Side A, Female NPT on Side B
  • Hex Size: 2 inches across flats for wrench tightening
  • Pressure Class: Class 3000, maximum internal pressure 2570 psi @ 100°F
  • Maximum Steam Pressure: 1965 psi @ 350°F
  • Outside Diameter: 4-37/64 inches
  • Threads conform to ASME B1.20.1; Material complies with ASTM A182; Dimensions per ASME B16.11
  • Does not include pre-applied thread sealant or additional seals

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.