AlphaTec(R) 09-924 Chemical Resistant Gloves, Neoprene, 14 in L, 80 mil, Black, 10, 1 PR

  • Mfr # 09-924

  • Zoro # G1992523


product price:  $16.85
/pr

Key Features

Color
Black
Size
10
Glove Size
10
Glove Materials
Neoprene
Glove Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09-924
Zoro #
G1992523
UPC #
76490004705
Country of Origin
Sri Lanka

Dimensions

Size
10
Glove Size
10
Glove Length
14 in
Glove Thickness
80 mil
Length
14"
Thickness
Standard Weight
Size - Numeric
10

Details

Item
Chemical Resistant Gloves
Color
Black
Glove Materials
Neoprene
Latex-Free
Contains Latex
Cuff Style
Gauntlet
Series
AlphaTec(R) 09-924
Glove Texture
Smooth
Standards
EN 388 3121, EN-374, ANSI, 21 CFR
Resists
Cuts, Abrasions, and Chemicals
Supported / Unsupported
Supported
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Cut Level
A2
Special Features
Curved Fingers and A Wing Thumb, Suitable for Intermittent Handling of Warm Liquids, Two Piece Lining Eliminates Irritating Seams
Glove Texture Location
Smooth
Application
Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Handling Oils, Acids, Caustics and Alcohols, Handling Specialty Chemicals, Hazmat Work, Plating Operations
ANSI/ISEA Puncture Level
3
Coating Material
Neoprene
Insulated
Insulated
Glove Hand Style
Left and Right
Glove Coating Material
Neoprene
Glove Coating Finish
Smooth
Glove Coating Coverage
Full
Max. Temp.
212 Degrees F
Impact Glove Type
CE Rated
Glove Coating Color
Black
Dual Layer
Dual Layer Not Included
EN ISO 374 Chemical Rating
Type A - AKLMPT
Cut-Resistance Coverage
Palm Side
Glove Insulation Material
Cotton Jersey
ANSI/ISEA Abrasion Cycles
1,000
Brand and Series
Ansell AlphaTec 09-924
Min. Temp.
Not Rated
Biodegradable
Non-Biodegradable
ANSI/ISEA Cut Load
500 g
Accelerator Free
Contains Accelerators
Glove Liner Material
Cotton Jersey
Silicone-Free
Contains Silicone
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Glove Construction
Rubber
EN 388 Impact Rated
Not EN 388 Impact Rated
Chlorinated/Non Chlorinated
Non-Chlorinated
ANSI/ISEA Puncture Force
60 N
Anti-Static
Anti-Static Not Included
Sterile/Non-Sterile
Non-Sterile

Description

Chemical-Resistant Gloves, Neoprene, Smooth, 80 mil, 14 in, Cuff Gauntlet, Lining Fleece/Jersey, Glove Size 10, Color Black, Supported, Standards ANSI, EN ISO 374-1:2016 Type A AKLMPT, EN 374 AKL, EN 374, EN 388 3121B, EN 388 3121, EN 407 X1XXXX, EN ISO 374-5:2016, Resists Abrasions, and Chemicals, Cuts, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.