1-1/2" FNPT Stainless Steel Ball Cone Spring Check Valve

  • Mfr # 6210701

  • Zoro # G1992961


product price:  $382.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2"
Connection Type
FNPT
Connection
FNPT
Body Material
Stainless steel
Width
4 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6210701
Zoro #
G1992961
UPC #
670750633560
Country of Origin
United States

Dimensions

Pipe Size
1 1/2"
Width
4 15/16 in
Overall Height
2 1/2 in
Length
4 15/16 in
Size
1 1/2"
Pipe or Tube Size - Check Valves
1 1/2 in
Overall Length
4.94 in
Pipe or Tube Size
1 1/2 in
Connection Size - Side 1
1 1/2 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 2
1 1/2 in

Details

Connection Type
FNPT
Connection
FNPT
Body Material
Stainless steel
Item
Ball Cone Spring Check Valve
Max. Steam Pressure - Valves
150 psi WSP
Max. Pressure
400 psig CWP
Max. Steam Pressure
150 psi SWP
Application - Valves
General Purpose
Connection Type - Check Valves
FNPT x FNPT
Max. Water Pressure - Valves
400 psi
Body Material - Valves
Stainless Steel
Seal Material - Check Valves
EPDM
Flow Design
Single
Mounting Position
Vertical or Horizontal
Material of Construction
stainless steel
Sub-Category
Stainless Steel
Item - Check Valves
Check Valve
Mounting Orientation - Check Valves
Horizontal, Vertical
Max. Temp.
350 Degrees F
Cracking Pressure - Check Valves
0.5 psi
Seat Material
RPTFE
Spring Material - Check Valves
316 Stainless Steel
Seat Material - Check Valves
RPTFE
Min. Temp. - Valves
33 Degrees F
Max. Temp. - Valves
180 Degrees F
Spring Material
316 Stainless Steel
Max. Water Pressure
400 psi Non Shock CWP
Mechanism and Body Design
Inline Ball Cone
Cracking Pressure
0.5 psi
Standards
CRN
Flow
65 gpm
Seal Material
EPDM
Mounting Orientation
Horizontal, Vertical
Type
Ball Cone
Operating Temperature - Maximum
350 Degrees F
Maximum Pressure - Operating
400 psi
Valve Body Style
Inline
Vacuum Service Rating
Not Rated
For Media
Compressed Air, Steam
Maximum Pressure - Steam
125 psi
Operating Temperature - Minimum
33 Degrees F
Check Mechanism
Ball
Coefficient of Volume (Cv)
65
Includes Counterweight
No Counterweight
Connection Type - Side 2
NPT
3-A Standard Compliance
Not Rated
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female
Check Mechanism Material
RPTFE
Connection Gender - Side 2
Female
Silent Check
Standard
Valve Series
62

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Ball Cone, Body Material - Valves Stainless Steel, Pipe or Tube Size 1 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves 33 Degrees F, Max. Water Pressure - Valves 400 psi, Max. Steam Pressure - Valves 150 psi WSP, Seat Material RPTFE, Spring Material 316 Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.