1/8 in 304 Stainless Steel Hex Head Plug, Male NPT, Class 3000

  • Mfr # 1RRG4

  • Zoro # G1994151


product price:  $4.29
/ea

Key Features

Pipe Size - Pipe Fitting
1/8"
Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1RRG4
Zoro #
G1994151
UPC #
190735921128
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1/8"
Pipe Size (Fittings)
1/8"
Nominal Pipe Size
1/8 in

Details

Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Item
Hex Head Plug
Standards
Material Conforms To ASTM-A-182, Threads Conform To ANSI/ASME B1.20.1 meets ASME B16.11
Max. Pressure
3000 psi@100 Degrees F
Max. Steam Pressure
2500 psi @ 350 Degrees F
Fittings Sub-Category
Plugs
Specific Pipe Fitting Shape
Hex Head Plug
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Material Grade
304

Description

The ZORO SELECT - 1RRG4 is a stainless steel pipe fitting rated for use in connecting and securing stainless steel piping sections. It is used in piping systems to enable changes in direction, branching, or size adjustments. This fitting is constructed from stainless steel, providing resistance to corrosion and intended for use with stainless steel pipes within specified parameters.

Key Features:

  • Material: Stainless Steel
  • Product Category: Stainless Steel Pipe Fittings
  • Designed for use in piping systems requiring durable and corrosion-resistant connections
  • Facilitates secure joining of stainless steel pipe sections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.