Pipe Insulation, 3 ft. L, Fiberglass, 1 in Wall

  • Mfr # 690448

  • Zoro # G1994277


product price:  $19.59
/ea

Key Features

Length
3 ft.
For Iron Pipe Size
4"
Material
Fiberglass
Color
White
Approx. K Value
0.23
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
690448
Zoro #
G1994277
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 in
Length
3 ft.
For Iron Pipe Size
4"
Insulation Length
3 ft
Wall Thickness - Insulation
1 in
Fits Pipe Size - Pipe Insulation
4 in
Fits Pipe Size
4 in
For Copper Tube Size
4 in
Overall Length
3 ft
Inside Diameter
4 17/32 in
For Pipe Size
4 in

Details

Material
Fiberglass
Item
Pipe Insulation
Color
White
Approx. K Value
0.23
Temp. Range
0 Degrees to 850 Degrees F
Standards
ASTM C1136, ASTM C547 Type 1, ASTM C585, ASTM C795, MEA Compliant, Mil-I-24244C, NRC 1.36
Insulation Temp. Range
0 Degrees F to 850 Degrees F
Insulation Approx. R Value
4.35
Pipe Insulation Item
Pipe Insulation
Insulation Nominal I.D.
4 17/32 in
Insulation Type
Hinged with Self Sealing Lap
Insulation Body Material
Fiberglass
Insulation Approx. K Value
0.23
Approx. R Value
4.35
Plenum Rating
Plenum Rated
Installation Style
Slit with Adhesive and Flap
K Value
0.23 BTU
Foam Cell Type
Open
Smoke Developed Index
50
R Value
4.35
Tube Style
Hinged
Flame Spread Index
25
Flexibility
Rigid
Sealing Method
Adhesive Flap Seal
Maximum Operating Temperature
850 Degrees F
Facing Material
ASJ Facing
Minimum Operating Temperature
0 Degrees F
Form
Tube

Description

Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 4 17/32 in, Wall Thickness 1 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 850 Degrees F, Facing Material ASJ Facing, Color White, R Value 4.35, Form Tube, For Copper Tube Size 4 in, For Pipe Size 4 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.