Pipe Insulation, 3 ft. L, Fiberglass, 2 in Wall

  • Mfr # 90018129

  • Zoro # G1994417


product price:  $31.49
/ea

Key Features

Length
3 ft.
For Iron Pipe Size
2"
Material
Fiberglass
Color
White
Insulation Approx. K Value
0.23
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
90018129
Zoro #
G1994417
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
2 in
Length
3 ft.
For Iron Pipe Size
2"
Wall Thickness - Insulation
2 in
Insulation Length
3 ft
Fits Pipe Size - Pipe Insulation
2 in
Fits Pipe Size
2 in
For Copper Tube Size
2 in
Overall Length
3 ft
Inside Diameter
2 13/32 in
For Pipe Size
2 in

Details

Material
Fiberglass
Item
Pipe Insulation
Color
White
Insulation Approx. K Value
0.23
Insulation Temp. Range
0 Degrees F to 850 Degrees F
Temp. Range
0 Degrees to 850 Degrees F
Pipe Insulation Item
Pipe Insulation
Insulation Type
Hinged with Self Sealing Lap
Approx. R Value
8.7
Standards
ASTM C1136, ASTM C547 Type 1, ASTM C585, ASTM C795, MEA Compliant, Mil-I-24244C, NRC 1.36
Insulation Nominal I.D.
2 13/32 in
Approx. K Value
0.23
Insulation Approx. R Value
8.7
Insulation Body Material
Fiberglass
Foam Cell Type
Open
K Value
0.23 BTU
Sealing Method
Adhesive Flap Seal
Installation Style
Slit with Adhesive and Flap
Tube Style
Hinged
Smoke Developed Index
50
Flame Spread Index
25
R Value
8.7
Plenum Rating
Plenum Rated
Flexibility
Rigid
Minimum Operating Temperature
0 Degrees F
Form
Tube
Facing Material
ASJ Facing
Maximum Operating Temperature
850 Degrees F

Description

Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 2 13/32 in, Wall Thickness 2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 850 Degrees F, Facing Material ASJ Facing, Color White, R Value 8.7, Form Tube, For Copper Tube Size 2 in, For Pipe Size 2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.