Solvent Degreaser, 15 Oz Aerosol Can, Liquid, Clear Water-White

  • Mfr # 04320

  • Zoro # G1995366


product price:  $26.69
/ea

Key Features

Container Type
Aerosol Can
Cleaner Form
Liquid
Degreaser Application
Aircraft Engine Components, Bearings, Cables, Chains, Controls, Dip Tanks, Electric Motors, Gauges, Gears, Heavy Equipment, High-Voltage Cable Connections, Parts Washers, Ultrasonic Cleaners
Fragrance
Mild
Recommended Dilution
Ready to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04320
Zoro #
G1995366
UPC #
078827043203
Country of Origin
United States

Dimensions

Size
15 Oz
Degreaser Container Size
20 oz.
Container Size
15 oz
Cleaner Container Size
15 oz

Details

Item
Solvent Degreaser
Container Type
Aerosol Can
Cleaner Form
Liquid
Degreaser Application
Aircraft Engine Components, Bearings, Cables, Chains, Controls, Dip Tanks, Electric Motors, Gauges, Gears, Heavy Equipment, High-Voltage Cable Connections, Parts Washers, Ultrasonic Cleaners
Fragrance
Mild
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Solvent
Ready to Use/Concentrated
Ready to Use
Color
Clear Water-White
Net Weight
15 wt oz
Degreaser NSF Rating
C1
Degreaser Item
Degreaser
Green Environmental Attribute
Does Not Contain Methylene Chloride
VOC Content
0%
Dielectric Strength
36 kV
Flash Point
158°F
Cleaner Chemical Product Grouping
Degreasers
Form
Liquid
Cleaner Container Type
Aerosol Can
Degreaser VOC Range
Contains no VOC
Standards
Airbus ABR 9-0140 Type I; Boeing D6-17487 Rev. P; NSF International C1
Primary Chemical
None
Degreaser Container Type
Aerosol Can
Sub-Category
Solvent Degreasers
Nonflammable
No
Features
Non-Conductive, Low Odor
Application
Electrical, Equipment/Machinery, Parts Washing
Butyl Free
Yes
Base Formula
Solvent Based
Chlorinated/Non Chlorinated
Non Chlorinated
Properties
Butyl Free, Plastic Safe
Plastic Safe
Yes
Product Series
A-151
NSF Rating
C1
Biodegradable
No
Removes
Oil, Grease and Other Contaminants
For Use On
Parts Washers, Dip Tanks, and Ultrasonic Cleaners

Description

Degreaser, Cleaner Chemical Product Grouping Degreasers, Aerosol Spray Can, 15 oz, Net Weight 15 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable No, Biodegradable No, Butyl Free Yes, Plastic Safe Yes, Chlorinated/Non Chlorinated Non-Chlorinated, Dielectric Strength 36,000V, Application Electrical, Equipment/Machinery, Parts Washing, ASTM F945, NSF Rated, Primary Chemical None, Base Formula Solvent-Based

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.