NC Mechanical Float Switch 125/250VAC

  • Mfr # 20SGMPCNC

  • Zoro # G1995485


product price:  $63.65
/ea

Key Features

Switch Type
Tether Float
Voltage
125/250VAC
Max. Pressure
13 psi
Amps
5 A
Wire Lead
SJOW
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20SGMPCNC
Zoro #
G1995485
UPC #
-
Country of Origin
United States

Dimensions

Tether Length Min.-Max.
3" to 20"
Float Length (In.)
4-27/32
Float Dia. (In.)
2-3/4
Float Switch Cord Length
20 ft.
Height
4-27/32"
Length
4-27/32"
Float Length
4 7/8 in
Float Dia.
2 3/4 in
Manufacturers Warranty Length
5 yr
Cord Length
20 ft
Maximum Tether Length
20 in
Minimum Tether Length
3 in
Tether Length - Maximum
20 in
Float Diameter
2 3/4 in
Tether Length - Minimum
3 in

Details

Switch Type
Tether Float
Voltage
125/250VAC
Max. Pressure
13 psi
Item
Float Switch
Amps
5 A
Wire Lead
SJOW
Control Range
Adjustable
Max. Water Level Adjustment
1-1/2
Float Switch Float Material
Polypropylene
Mounting Bracket Material
ABS/Stainless Steel
Max. Liquid Temp.
140 Degrees F
Min. Water Level Adjustment
1-1/2
Float Switch Contact Form
Normally Closed
Electrical Connection - Pumps
Wire Leads
Turns Off At
1-1/2" Below
Max. Pressure (PSI)
13
Agency Compliance
CSA, UL
Float Switch Off Point
1-1/2" Below Horizontal
Float Material
Polypropylene
Electrical Connection (Pumps)
Wire Leads
For Use With
Panels and Alarms
Operation
NC
Type
Narrow Angle
Connection
Wire Leads
Wire Gauge
18
Compliance
UL, CSA
Includes
Pipe Clamp
Mounts
Hose Clamp
Body Material
Polypropylene
Series
SignalMaster
Float Switch On Point
1-1/2" Above Base
Contact Form
Normally Closed
Standards
CSA, UL Listed
Rated Voltage
125/250V AC
Electrical Connection
2-Conductor Wire Leads
Switch Actuation
Tether Float
Off Point
1 1/2 in Above Horizontal
Contact Default
Normally Closed
On Point
1 1/2 in Below Horizontal
Running Current - Maximum
5 A
Liquid Temperature - Maximum
140 Degrees F
Electric Load Current - Maximum
5 A @ 120/230V AC
Electric Load Current - Minimum
100 mA @ 12V AC
Compatible Manufacturer Part Number
20SGMPCNC
Counterweight Type
No Counterweight
Number of Floats
1
Starting Current - Maximum
5 A
NEC Cord Designation
SJOW
Actuation Method
Mechanically-Activated
Compatible Pump Type
Sewage Pump, Sump Pump

Description

Float Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.