NC Mechanical Float Switch 230VAC

  • Mfr # 15PMU2WP

  • Zoro # G1995677


product price:  $78.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Tether Float
Voltage
230VAC
Max. Pressure
20 psi
Amps
13 A
Includes
Pipe Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15PMU2WP
Zoro #
G1995677
UPC #
-
Country of Origin
United States

Dimensions

Length
3-9/16"
Float Dia. (In.)
3-1/16
Float Length (In.)
3-9/16
Height
3-9/16"
Tether Length Min.-Max.
3" to 24"
Float Switch Cord Length
15 ft.
Float Length
3 5/8 in
Manufacturers Warranty Length
5 yr
Float Dia.
3 1/16 in
Maximum Tether Length
24 in
Minimum Tether Length
3 in
Cord Length
15 ft
Tether Length - Minimum
3 in
Float Diameter
3 1/8 in
Tether Length - Maximum
24 in

Details

Switch Type
Tether Float
Voltage
230VAC
Max. Pressure
20 psi
Item
Float Switch
Amps
13 A
Includes
Pipe Clamp
Series
PumpMaster
Mounting Bracket Material
ABS/Stainless Steel
Mounts
Hose Clamp
Body Material
PVC
Wire Gauge
16
Float Switch Contact Form
Normally Closed
Connection
Plug
Pumping Range Min./Max.
7 to 36
Electrical Connection (Pumps)
Piggyback
Type
Wide Angle
Compliance
UL, CSA
For Use With
Pumps Up to 13A
Electrical Connection - Pumps
Piggyback
Max. Liquid Temp.
140 Degrees F
Agency Compliance
CSA, UL
Wire Lead
SJOW
Max. Water Level Adjustment
36
Float Switch Off Point
45 Degrees Below Horizontal
Max. Pressure (PSI)
20
Turns Off At
45 Degrees Below
Float Material
PVC
Operation
NC
Min. Water Level Adjustment
7
Float Switch Float Material
PVC
Float Switch On Point
45 Degrees Above Horizontal
Control Range
Adjustable
Contact Form
Normally Closed
Standards
CSA, UL Listed
Switch Actuation
Tether Float
Rated Voltage
230V AC
Electrical Connection
Piggy-Back Plug
Contact Default
Normally Closed
On Point
45 Degrees Below Horizontal
Off Point
45 Degrees Above Horizontal
Starting Current - Maximum
78 A
Running Current - Maximum
13 A
Number of Floats
1
Liquid Temperature - Maximum
140 Degrees F
Compatible Manufacturer Part Number
15PMU2WP
NEC Cord Designation
SJOW
Actuation Method
Mechanically-Activated
Electric Load Current - Maximum
13 A @ 250V AC
Counterweight Type
No Counterweight
Electric Load Current - Minimum
100 mA @ 250V AC
Compatible Pump Type
Sewage Pump, Sump Pump

Description

Float Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.