Split Lock Washer, For Screw Size 1-1/4 in Steel, Galvanized Finish, 10 PK

  • Mfr # LWIS125GUSA-010BX

  • Zoro # G1998044


product price:  $14.29
/pk 10, $1.43/ea

Key Features

Material
Steel
Finish
Galvanized
Outside Diameter
2.036 in
Minimum Thickness
0.312 in
Maximum Thickness
0.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LWIS125GUSA-010BX
Zoro #
G1998044
UPC #
096653287028
Country of Origin
United States

Dimensions

For Screw Size
1-1/4 in
Outside Diameter
2.036 in
Minimum Thickness
0.312 in
Maximum Thickness
0.312 in
Inside Diameter
1.254 in
Outside Diameter - Maximum
2 1/32 in
Inside Diameter - Maximum
1 1/4 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Galvanized
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Thickness Tolerance
+/-0.02 in
Application
for General Purpose
Color
Silver
Rockwell Hardness
C38
Lock Washer Type
Split Lock
Pack Size
Small Pack
Dimensional Standards
ASME B18.21.1
Type
Standard
Hardness
38 HRC

Description

Split Lock Washer, Standard, Steel, Galvanized Finish, Fits Bolt Size 1 1/4 In, Inside Dia 1.254 In, Outside Dia 2.036 In, Thickness 0.312 In, Thickness Tolerance +/-0.020 In, Gray Color, Rockwell Hardness C38-46, Application For General Purpose, Meets/Exceeds ASME B18.21.1, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.