This item is Discontinued.

Advance Sign Ballast, Magnetic, 4, 5, or 6 Lamp, 462W ASB-1240-46-BL-TP

Sign Ballast, Magnetic, 4, 5, or 6 Lamp, 462W (Discontinued)

  • Mfr # ASB-1240-46-BL-TP
  • Zoro # G2000905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASB-1240-46-BL-TP
Zoro #
G2000905
UPC #
781087000090
Country of Origin
Mexico

Dimensions

Width
3-3/16"
Height
2-11/16"
Length
19-3/16"

Details

Voltage
120
Min. Starting Temp.
-20 Degrees F
Min. Total Lamp Footage
12
Item
Sign Ballast
Ballast Type
Magnetic
Max. Total Lamp Footage
40
Input Watts
462
Case
Corrosion-Resistant White
Standards
UL Listed, Class P, Type 2 Outdoor And CSA Certified
Max. Total Bulb Footage
40
Fixture Ballast Type
Magnetic

Description

Sign Ballast, Min. Starting Temp. -20 Degrees F, Min. Total Bulb Footage 12, Max. Total Bulb Footage 40, 19-3/16 In. Length, 3-3/16 In. Width, 2-11/16 In. Height, Input Watts 462, Voltage 120, Standards UL Listed, Class P, Type 2 Outdoor And CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.