Atmospheric Vacuum Breaker, Steam Service

  • Mfr # VB0125

  • Zoro # G2001036


product price:  $97.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Size
1/8"
Connection Type
MNPT
Max. Pressure
125 psi
Height
1-7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VB0125
Zoro #
G2001036
UPC #
-
Country of Origin
Mexico

Dimensions

Size
1/8"
Height
1-7/16"
Width
13/16"
Pipe Size
1/8"
Nominal Valve Size
1/8 in
Overall Length
1.44 in
Connection Size - Side 1
1/8 in

Details

Body Material
Brass
Connection Type
MNPT
Max. Pressure
125 psi
Item
Atmospheric Vacuum Breaker, Steam Service
Material of Construction
Brass
Temp. Range
350 Degrees F
Connection
MNPT
Cracking Pressure
0.36 psi
Includes Freeze Protection
No Freeze Protection
Maximum Pressure - Steam
125 psi
Check Mechanism Material
EPDM
Connection Gender - Side 1
Male
Mounting Orientation
Vertical
Connection Type - Side 1
NPT
Spring Material
304 Stainless Steel
Seat Material
EPDM
Maximum Pressure - Operating
125 psig
For Media
Steam
Vacuum Breaker Style
Atmospheric Vacuum Breaker
Includes Atmospheric Vent
Atmospheric Vent Included
Operating Temperature - Maximum
350 Degrees F
Valve Series
VB

Description

Atmospheric Vacuum Breaker, Steam Service, Size 1/8 in, Connection Type MNPT, Material of Construction Brass, Max. Pressure 125 psi, Temp. Range 350 Degrees F, Height 1 7/16 in, Width 13/16 in, Standards Not Applicable, Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.