Solenoid Valve, 2-Way, 2-Position, Normally Closed, 3/4 in Pipe Size, 24V AC, Direct Acting, NBR

  • Mfr # 8040G023

  • Zoro # G2001282


product price:  $213.99
/ea
Free Shipping & Returns

Key Features

For Media
Fuel Oil, Gas
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8040G023
Zoro #
G2001282
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/4 in
Center Line Pipe Center Size
3-5/8 in
Overall Height
4-1/2 in
Overall Width
2-3/8 in
Overall Length
3-5/16 in
Orifice Diameter
3/4 in

Details

For Media
Fuel Oil, Gas
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
24V AC
Valve Type
Dust Collector, Test Port
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
2 psi Air/Inert Gas, Water
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Valve Design
2-Way/2-Position
Coil Enclosure
Without Junction Box, Watertight
Application
Burners, Pilot
BtuH
512,000 BtuH
Ambient Temp. Range
-40 Degrees to 125 Degrees F
Body Material
Aluminum
Standards
CSA, UL Listed
Electrical Connections
18 in Leads
Coil Insulation Class
H
Fluid Temperature - Maximum
125 Degrees F
Includes Seal
Yes
Frequency
50 Hz, 60 Hz
Wattage
10.1 W
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Water - Maximum
2 psi
Gas Capacity
512,000 BtuH
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Operating Pressure Differential Light Oil - Maximum
Not Rated
Includes Coil
Yes
Thread Type
NPT
Mounting Orientation
Horizontal or Vertical
Coefficient of Volume (Cv)
9.5
Valve Positions
2-Position
Operating Pressure Differential Air/Inert Gas - Maximum
2 psi
Operating Pressure Differential Steam - Maximum
Not Rated
Environmental Rating
Indoor, Outdoor

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Dust Collector, Nominal Pipe Size 3/4 in, Orifice Diameter 3/4 in, Body Material Aluminum, Coefficient of Volume (Cv) 9.5, Operating Pressure Differential Air/Inert Gas - Maximum 2 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Without Junction Box, Watertight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.