Coupling Eccentric Reducer Coupling, 1-1/2" x 1" Pipe, FNPT, Cast Iron, Class 125

  • Mfr # 0300153806

  • Zoro # G2003522


product price:  $76.39
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Cast Iron
Pipe Size (Fittings)
1-1/2" x 1"
Class
Class 125
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0300153806
Zoro #
G2003522
UPC #
690291016271
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1-1/2" x 1"
Pipe Size - Pipe Fitting
1 1/2 in x 1 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Pipe Size
1-1/2" x 1"

Details

Specific Fitting Shape
Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Cast Iron
Class
Class 125
Item
Eccentric Reducer Coupling
Standards
UL: FM Approved: ASME B16.4
Fitting Schedule/Class
Class 125
Basic Pipe Fitting Shape
Coupling
Max. Pressure
175 psi@-20 Degrees to 150 Degrees F
Specific Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Temp. Range
-20 Degrees to 150 Degrees F
Saturated Steam Pressure
125 psi
Pipe Fitting Schedule/Class
Class 125
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side A Gender
Female
Fitting Side A Type
NPT
For Pipe Schedule
40
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Fitting Side B Type
NPT
Fitting Side B Gender
Female
Maximum Operating Pressure
175 psi @ 150 Degrees F
Color
Black

Description

Straight, Cast Iron, Class Class 125, For Pipe Schedule Schedule 40, 1 1/2 in, Female, Threaded, 1 in, Female, Threaded, 175 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.