Slip-On Flange Pipe Flange, 2-1/2" Pipe, Flanged x Slip-On, Steel, Class 300

  • Mfr # BULK-PF-515

  • Zoro # G200424603


product price:  $70.39
/ea

Key Features

Specific Fitting Shape
Slip-On Flange
Fitting Connection Type
Flanged x Slip-On
Pipe Fitting Material
Steel
Pipe Size (Fittings)
2-1/2"
Class
Class 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PF-515
Zoro #
G200424603
UPC #
193005130572
Country of Origin
China

Dimensions

Pipe Size (Fittings)
2-1/2"
Flange Thickness
15/16 in
Overall Length
7 1/2 in
Flange Outside Diameter
7 1/2 in
Nominal Pipe Size
2 1/2 in
Bolt Hole Diameter
3/4 in

Details

Specific Fitting Shape
Slip-On Flange
Fitting Connection Type
Flanged x Slip-On
Pipe Fitting Material
Steel
Class
Class 300
Item
Pipe Flange
Standards
ASME B16.5, ASTM A105
Temp. Range
80 Degrees to 780 Degrees F
Max. Steam Pressure
725 psi
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
For Pipe Schedule
80
Connection Surface
Raised Face
Low Lead Compliance Level
Not Compliant
Color
Black
Number of Bolt Holes
8
Finish/Coating
Black Coated
Maximum Operating Pressure
725 psi

Description

Flange, Raised, 2 1/2 in Nominal Pipe Size, Flanged x Slip-On, 7 1/2 in Flange Outside Diameter, 15/16 in Flange Thickness, 7 1/2 in Overall Length, Steel, Black Coated, A105, Class Class 300, For Pipe Schedule Schedule 80, 725 psi @ 72 Degrees F Maximum Operating Pressure, 725 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 8, 5 7/8 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.