Socket Weld Flange Pipe Flange, 3" Pipe, Flanged x Socket Weld, Steel, Class 300

  • Mfr # BULK-PF-528

  • Zoro # G200424870


product price:  $87.19
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Socket Weld Flange
Fitting Connection Type
Flanged x Socket Weld
Pipe Fitting Material
Steel
Pipe Size (Fittings)
3"
Class
Class 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PF-528
Zoro #
G200424870
UPC #
193005130701
Country of Origin
China

Dimensions

Pipe Size (Fittings)
3"
Flange Thickness
3/4 in
Flange Outside Diameter
8 1/4 in
Bolt Hole Diameter
3/4 in
Nominal Pipe Size
3 in
Overall Length
8 1/4 in

Details

Specific Fitting Shape
Socket Weld Flange
Fitting Connection Type
Flanged x Socket Weld
Pipe Fitting Material
Steel
Class
Class 300
Item
Pipe Flange
Standards
ASME B16.5, ASTM A105
Max. Steam Pressure
725 psi
Temp. Range
80 Degrees to 780 Degrees F
Connection Surface
Raised Face
Color
Black
Maximum Operating Pressure
725 psi
Finish/Coating
Black Coated
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Low Lead Compliance Level
Not Compliant
Number of Bolt Holes
8
For Pipe Schedule
80

Description

Flange, Raised, 3 in Nominal Pipe Size, Flanged x Socket Weld, 8 1/4 in Flange Outside Diameter, 13/16 in Flange Thickness, 8 1/4 in Overall Length, Steel, Black Coated, A105, Class Class 300, For Pipe Schedule Schedule 80, 725 psi @ 72 Degrees F Maximum Operating Pressure, 725 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 8, 6 5/8 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.