Black Acetal (Delrin) Acetal Homopolymer Bar 24" L x 1-1/2" W x 3/8" Thick

  • Mfr # BULK-PS-ACB-1796

  • Zoro # G200425402


product price:  $32.49
/ea

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
3/8"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ACB-1796
Zoro #
G200425402
UPC #
193005091392
Country of Origin
United States

Dimensions

Plastic Thickness
3/8"
Plastic Width
1-1/2"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 1/2 in W x 24 in L

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Material Type
Standard
Impact Strength
1.2 ft-lb/in
Tensile Strength
9,600 psi
Plastic Hardness Rating
Hard
Shape
Rectangular
Wear Factor
Excellent
Tensile Strength Rating
Good
Plastic Density
0.051 lb/cu in
Grade
Standard
Machinability
Not Rated
Friction Rating
Very Slippery
Plastic Hardness
Rockwell M94
Minimum Temperature
-20 Degrees F
Impact Strength Rating
Poor
Material
Acetal Homopolymer
Maximum Temperature
180 Degrees F
Water Absorption
0.25 %
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Good
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Thickness Tolerance
+0.034/-0.009 in
Plastic Clarity
Opaque
UV Resistant
No
Friction Coefficient
0.2
Standards
Not Rated
Backing Type
No Backing
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated
Weight
0.69 lb
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Rockwell Hardness
94 HRM
Dielectric Strength
Not Rated
Shore Hardness
88 Shore D

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 24 in, Plastic Width 1.5 in, Plastic Thickness 0.375 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.