Black Acetal (Delrin) Acetal Homopolymer Bar 12" L x 1-1/2" W x 3/8" Thick

  • Mfr # BULK-PS-ACB-1795
  • Zoro # G700425414
product price: 
$
18.75
/ea

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
0.375 in
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-ACB-1795
Zoro #
G700425414
UPC #
193005091385
Country of Origin
United States
Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Impact Strength
1.2 ft-lb/in
Tensile Strength
9,600 psi
Material Type
Standard
Machinability
Not Rated
Water Absorption
0.25 %
Plastic Hardness Rating
Hard
Plastic Density
0.051 lb/cu in
Minimum Temperature
-20 Degrees F
Corrosion and Chemical Resistance
Fair
Friction Rating
Very Slippery
UV Resistant
No
Shape
Rectangular
Wear Factor
Excellent
Maximum Temperature
180 Degrees F
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Temperature Range
-20 Degrees to 180 Degrees F
Friction Coefficient
0.2
Plastic Thickness Tolerance
+0.034/-0.009 in
Plastic Hardness
Rockwell M94
Material
Acetal Homopolymer
Water Absorption Rating
Good
Grade
Standard
Tensile Strength Rating
Good
Standards
Not Rated
Backing Type
No Backing
Shore Hardness
88 Shore D
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Rockwell Hardness
94 HRM
Weight
0.35 lb
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
Not Rated
UV-Resistant
Not UV-Resistant

Dimensions

Plastic Thickness
0.375 in
Plastic Width
1-1/2"
Plastic Length
12"
Nominal Size
1 1/2 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 12 in, Plastic Width 1.5 in, Plastic Thickness 0.375 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.