Shaft Seal, SC, 1.75in ID, Nitrile Rubber
Mfr # 44.4563.59.27SC
Zoro # G200474165
product price:Â $10.15
/eaKey Features
Seal Type
Single Lip Seal
Inside Dia.
44.45 mm
Outside Dia.
63.5 mm
Width
9.27 mm
Lip Material
Nitrile Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
44.4563.59.27SC
Zoro #
G200474165
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
44.45 mm
Outside Dia.
63.5 mm
Width
9.27 mm
Outside Diameter
2.5 in
Inside Diameter
1.75 in
Overall Width
0.365 in
Details
Item
Rotary Shaft Seal
Seal Type
Single Lip Seal
Lip Material
Nitrile Rubber
Design Code
SC
Max. Pressure
7 psi
Standards
DIN 3760
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Maximum Pressure
7 psi
Contact Type
Contact Seal
Case Coating
None
Minimum Temperature
-40 Degrees F
Spring Type
Garter
Spring Reinforcement
Yes
Number of Lips
1
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 1.75 in, Outside Diameter 2.5 in, Overall Width 0.365 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating Uncoated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.