Recessed Hex Plug Brass Countersunk Hex Head Plug, 3/4 in Male NPT X 3/4 in Male NPT

  • Mfr # 219P-12

  • Zoro # G200489619


product price:  $5.29
/ea

Key Features

Specific Fitting Shape
Recessed Hex Plug
Pipe Fitting Material
Brass
Material Grade
C37700
Standards
SAE J530, SAE J531
Hex Size
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
219P-12
Zoro #
G200489619
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
9/16 in
Overall Length
9/16 in
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Recessed Hex Plug
Pipe Fitting Material
Brass
Item
Countersunk Hex Head Plug
Material Grade
C37700
Standards
SAE J530, SAE J531
Application
Air, Non-Potable Water
Maximum Operating Pressure
1,000 psi
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Male
Max. Steam Pressure
1,000 psi
Fitting Side A Type
NPT
Includes Seal
No
Low Lead Compliance Level
Not Compliant
Fitting Side A Gender
Male
Fitting Side B Type
NPT

Description

Recessed Hex Plug, Brass, C37700, 3/4 in, Male, NPT, 3/4 in, Male, NPT, 1,000 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.