One-Hole Compression Lug, 3/0 AWG Max, 1/4 in Stud, Short Barrel, Aluminum, Ruby

  • Mfr # 29YK74

  • Zoro # G2005571


product price:  $5.39
/ea

Key Features

For Wire Size
3/0 AWG
For Conductor Material
Aluminum
For Stud Size
1/4 in
Material
Aluminum
Barrel Size
Short
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29YK74
Zoro #
G2005571
UPC #
190735440094
Country of Origin
China

Dimensions

For Wire Size
3/0 AWG
For Stud Size
1/4 in
Barrel Size
Short
Tongue Width
1.06 in
Width
0.63"
Barrel Length
Short
Cable Size
3/0
Length
1.88"
Length (Straight Wireway)
1.88 in
Tongue Thickness
0.24 in
For Stranded Aluminum Wire Size - Maximum
3/0 AWG
Overall Width
1.06 in
Hole Size
0.27 in
Tongue Length
0.87 in
For Stranded Copper Wire Size - Maximum
3/0 AWG
For Stranded Aluminum Wire Size - Minimum
3/0 AWG
Strip Length
1 1/2 in
For Stranded Copper Wire Size - Minimum
3/0 AWG
Barrel Outside Diameter
0.77 in
Barrel Inside Diameter
0.52 in
Overall Length
2.76 in

Details

Item
One-Hole Compression Lug
For Conductor Material
Aluminum
Material
Aluminum
Tongue Angle
Straight
Inspection Hole
No
Die Code
60
Color Code
Ruby
Standards
UL Listed
Tongue Style
Standard
Hole Center to End
0.44 in
Peep Hole
No
Connector Type
Straight Barrel
RoHS Compliant
Yes
Termination Style
Crimp
Maximum Voltage
600 V AC
Current
240 A
Barrel Style
Chamfered
Contact Finish
Tin
For Wire Type
Stranded
Special Features
Corrosion Resistant
Maximum Operating Temperature
300 Degrees F
Seam Style
Seamless
Number of Holes
1

Description

One-Hole Lug Compression Connector, Barrel Size Short, Color Code Ruby, Die Code 60, Tongue Angle Straight, Tongue Width 1.06 in, For Conductor Material Aluminum, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 3/0 AWG, For Stranded Copper Wire Size - Maximum 3/0 AWG, Inspection Hole No, Material Aluminum, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 1, RoHS Compliant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.