1-1/2" FNPT 316 SS 45 Degree Elbow

  • Mfr # 604E111N112

  • Zoro # G2006076


product price:  $16.69
/ea

Key Features

Specific Fitting Shape
45 Degree Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604E111N112
Zoro #
G2006076
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Pipe Size
1-1/2"
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Outside Diameter
1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side A Outside Diameter
1 1/2 in

Details

Specific Fitting Shape
45 Degree Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
45 Degree Elbow
Specific Pipe Fitting Shape
45 Degrees Elbow
Max. Pressure
300 psi
Fittings Sub-Category
Elbows
Standards
ASME B1.20.1
Pipe Fitting Schedule/Class
Class 150
Max. Steam Pressure
150 psi
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Low Lead Compliance Level
Compliant
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Includes Seal
No
Material Grade
316
Fitting Side B Pipe Threading
11
Fitting Side B Gender
Female
For Pipe Schedule
40
Fitting Side A Pipe Threading
11
Color
Silver
Class
Class 150
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
300 psi
Fitting Side A Gender
Female

Description

The ZORO SELECT - 604E111N112 is a 45 Degree Elbow stainless steel pipe fitting constructed from 316 stainless steel. It changes flow direction by 45 degrees. This fitting features female National Pipe Thread (NPT) connections on both ends, sized at 1-1/2 inches nominal pipe size, with 11 threads per inch. It is suitable for air, non-potable water, potable water, oil, and steam up to 150 psi, per manufacturer specifications, and Maximum operating pressure: 300 psi. The fitting conforms to ANSI Standards B1.20.1 and is classified as Class 150 for pressure rating.

Key Features:

  • Material: 316 stainless steel
  • Shape: 45 Degree Elbow, suitable for creating a 45° directional change in piping systems.
  • Connection Type: Female NPT threaded ends on both sides.
  • Nominal Pipe Size: 1-1/2 inches for both ends.
  • Thread Specification: 11 threads per inch on both ends.
  • Maximum operating pressure: 300 psi
  • Suitable for air, non-potable water, potable water, oil, and steam up to 150 psi, per manufacturer specifications
  • Color: Silver.
  • Does not include pre-applied thread sealant or additional sealing components.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.