1-1/4" FIPT PVC Spring Check Valve
Mfr # 4RG67
Zoro # G2006085
product price:Â $69.89
/eaKey Features
Pipe Size
1 1/4"
Connection Type
FIPT x FIPT
Connection
FIPT
Body Material
PVC
Mechanism and Body Design
Inline Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4RG67
Zoro #
G2006085
UPC #
190735332139
Country of Origin
United States
Dimensions
Pipe Size
1 1/4"
Overall Height
3 13/64 in
Size
1 1/4"
Width
3 13/64 in
Pipe or Tube Size - Check Valves
1 1/4 in
Length
6 3/8 in
Overall Length
6.38 in
Pipe or Tube Size
1 1/4 in
Nominal Valve Size
1 1/4 in
Connection Size - Side 1
1 1/4 in
Connection Size - Side 2
1 1/4 in
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves PVC, Pipe or Tube Size 1 1/4 in, Connection Type FIPT x FIPT, Max. Temp. - Valves 120 Degrees F, Max. Steam Pressure - Valves Not Rated, Spring Material Stainless Steel, Application - Valves General Purpose, Length 6 3/8 in, Width 3 13/64 in, Overall Height 3 13/64 in, Hex Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.