Solenoid Valve, 2-Way, 2-Position, Normally Closed, 3/4 in Pipe Size, 12V DC, High Flow, Brass, NBR

  • Mfr # 8210G009

  • Zoro # G2009113


product price:  $198.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8210G009
Zoro #
G2009113
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/4 in
Center Line Pipe Center Size
3 in
Overall Height
3-11/16 in
Overall Length
3-5/16 in
Overall Width
2-5/16 in
Orifice Diameter
3/4 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
12V DC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
100 psi Air/Inert Gas, 125 psi Light Oil, Water
Operating Pressure Differential - Minimum
5 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Coil Insulation Class
F
Electrical Connections
1/2 in Conduit Hub
Valve Design
2-Way/2-Position
Coil Enclosure
Watertight
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
IP Rating
IP66
Body Material
Brass
Standards
UL Listed
Coefficient of Volume (Cv)
5
Environmental Rating
Indoor, Outdoor
Ambient Temperature - Minimum
14 Degrees F
Operating Pressure Differential Water - Maximum
125 psi
Includes Coil
Yes
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Water - Minimum
5 psi
Ambient Temperature - Maximum
140 Degrees F
Operating Pressure Differential Air/Inert Gas - Maximum
100 psi
Fluid Temperature - Maximum
180 Degrees F
Thread Type
NPT
Response Time
1 sec
Includes Seal
Yes
Operating Pressure Differential Light Oil - Minimum
5 psi
Frequency
50 Hz, 60 Hz
Wattage
11.6 W
Operating Pressure Differential Steam - Maximum
Not Rated
Mounting Orientation
Vertical
Operating Pressure Differential Air/Inert Gas - Minimum
5 psi
Operating Pressure Differential Light Oil - Maximum
125 psi
Valve Positions
2-Position
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 3/4 in, Orifice Diameter 3/4 in, Body Material Brass, Coefficient of Volume (Cv) 5, Operating Pressure Differential Air/Inert Gas - Maximum 100 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 12V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.