Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Advance Electronic Ballast, T8 Lamps, 120V RCN-1S32-SC

Electronic Ballast, T8 Lamps, 120V (Discontinued)

  • Mfr # RCN-1S32-SC
  • Zoro # G2010416
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCN-1S32-SC
Zoro #
G2010416
UPC #
-
Country of Origin
Mexico

Dimensions

Height
1 3/16 in
Width
1 11/16 in
Length
9 1/2 in

Details

Item
Electronic Ballast
Input Watts
34
Ballast Family
Centium(TM)
Ballast Factor
0.88
Number of F17T8 Lamps
1
Light Output
Normal
Number of F25T8 Lamps
1
Total Harmonic Distortion
Less Than 10%
Wiring Type
Series
Number of F28T8 Lamps
1
Amps AC
0.29
Min. Starting Temp.
32 Degrees F
Power Factor
Greater than 0.98
Number of F32T8 Lamps
1

Description

Electronic Ballast, Min. Starting Temp. 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.