RP 351 Standard Cordless Press Tool Kit, For 1/2 in to 4 in 18 V

  • Mfr # 67183

  • Zoro # G201109349


product price:  $4,031.99
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Carbon Steel, Copper, PEX, Black Steel, Stainless Steel
Compatible Pipe Size
1/2 in to 4 in
Cycle Time
4.5 sec
Series
RP 351
Voltage
18 V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
67183
Zoro #
G201109349
UPC #
095691671837
Country of Origin
Switzerland

Dimensions

Compatible Pipe Size
1/2 in to 4 in
Overall Width
3 in
Manufacturer Warranty Length
Full Lifetime
Minimum Compatible Tube Size - PEX
1/2 in
Overall Length
15.6 in
Minimum Compatible Pipe Size - Stainless Steel
1/2 in
Maximum Compatible Pipe Size - Stainless Steel
4 in
Maximum Compatible Tube Size - PEX
2 in
Maximum Compatible Tube Size - Copper
4 in
Overall Height
4.6 in
Maximum Compatible Pipe Size - Black Steel
2 in
Minimum Compatible Pipe Size - Black Steel
1/2 in
Minimum Compatible Tube Size - Copper
1/2 in
Maximum Compatible Pipe Size
1 in
Minimum Compatible Pipe Size
1/2 in

Details

Compatible Material Type
Carbon Steel, Copper, PEX, Black Steel, Stainless Steel
Cycle Time
4.5 sec
Series
RP 351
Voltage
18 V
Press Tool Type
Standard
Item
Cordless Press Tool Kit
Crimping Force
7,200 lb
Includes
Battery (56513), 18V Lithium Battery Charger (64383), Press Tool (67223), Carrying Case (67338), 1/2 in Jaw for ProPress (76652), 3/4 in Jaw for ProPress (76657), 1 in Jaw for ProPress (76662)
Features
Bluetooth Connectivity and Color-Coded Light Indicators for Operation, Brushless Motor Capable of Over 100000 Press Cycles, No Scheduled Maintenance, Robust LED Lighting for Low-Light Applications; Auto-Cycles, 325 Cycles Per Charge; 360° Head Rotation, Pre-press Battery Check
Battery Capacity
2.5 Ah
Tool Weight
30.7 lb
Throw Type
Short Throw
Standards
Canadian ICES-003 Class A, EMC, EN 62481-1, Part 15 of the FCC
Cycles per Charge
325
Battery Platform
18V Li-Ion
Handle Type
Inline
Pressing Capacities
1/2 to 2 in PEX, 1/2 to 4 in Carbon Steel, 1/2 to 4 in Copper
Material
Polyamide
Compatible Charger Manufacturer Part Number
64383
Auto-Cycle
Yes
Included Charger Part Number
64383
Charger Model Number
64383
Included Battery Part Number
61UM25
Number of Batteries Included
1
Cordless Tool Kit Contents
Bare Tool, Battery, Charger
Head Rotation
360 Degrees
Tool Series
RP 351
Power Source
Cordless
Compatible Battery Brand
RIDGID
Pre-Press Battery Check
Yes
Battery Model Number
56513
Includes Charger
Yes
Bare Tool / Battery Included
Battery Included
Jaws Included
Propress 1/2 in, 3/4 in, 1 in

Description

Cordless Press Tool Kit, Maximum Compatible Tube Size - Copper 4 in, Minimum Compatible Tube Size - Copper 1/2 in, Maximum Compatible Pipe Size - Black Steel 2 in, Minimum Compatible Pipe Size - Black Steel 1/2 in, Crimping Force 7,200 lb, Jaws Included Propress 1/2 in, 3/4 in, 1 in, Handle Type Inline, Cordless Tool Kit Contents Bare Tool, Battery, Charger, Tool Series RP 351, Voltage 18 V, Press Tool Type Standard, Bare Tool / Battery Included Battery Included, Compatible Battery Brand RIDGID

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.