1" FNPT SS Threaded Flange
Mfr # 4381002650
Zoro # G2012437
product price:Â $56.89
/eaKey Features
Pipe Size - Pipe Fitting
1"
Specific Fitting Shape
Flange
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4381002650
Zoro #
G2012437
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Pipe Size - Pipe Fitting
1"
Pipe Size (Fittings)
1"
Pipe Size
1"
Outside Dia.
4-1/4"
Flange Outside Diameter
4 1/4 in
Nominal Pipe Size
1 in
Thread Size
1"
Description
Flange, Raised, 1 in Nominal Pipe Size, Flanged x FNPT, 4 1/4 in Flange Outside Diameter, Not Applicable Overall Length, Stainless Steel, Plain, 316, Class Class 150, For Pipe Schedule Not Applicable, 150 psi Maximum Operating Pressure, -60 Degrees to 450 Degrees F, Number of Bolt Holes 4, Not Applicable Bolt Circle Diameter, Not Applicable Bolt Hole Diameter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.