4" x 2" MNPT x FNPT 316 SS Hex Reducing Bushing

  • Mfr # 600B113N040020

  • Zoro # G2012796


product price:  $92.35
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
4" x 2"
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600B113N040020
Zoro #
G2012796
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
4" x 2"
Pipe Size (Fittings)
4" x 2"
Pipe Size
4" x 2"
Hex Size
120.3 mm
Fitting Side A Nominal Pipe Size
4 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side B Outside Diameter
2 in
Fitting Side A Outside Diameter
4 in
Overall Length
50.8 mm

Details

Specific Fitting Shape
Hex Reducing Bushing
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Item
Hex Reducing Bushing
Specific Pipe Fitting Shape
Hex Reducing Bushing
Standards
ASME B1.20.1, ASTM A351, MSS SP-114
Fittings Sub-Category
Bushings
Pipe Fitting Schedule/Class
Class 150
Max. Pressure
300 psi
Max. Steam Pressure
150 psi
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Maximum Operating Pressure
300 psi
Includes Seal
No
For Pipe Schedule
40
Fitting Side A Gender
Male
Material Grade
316
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Fitting Side B Gender
Female
Fitting Side B Pipe Threading
11
Color
Silver
Low Lead Compliance Level
Compliant
Fitting Side A Pipe Threading
11
Class
Class 150
Includes Pre-Applied Thread Sealant
No

Description

The ZORO SELECT - 600B113N040020 is a hex reducing bushing constructed from 316 stainless steel, designed for adapting between differing pipe sizes. It features a hexagonal outer profile for wrench tightening, enabling a tight threaded connection with compatible components. This fitting connects a 4-inch female-threaded opening to a smaller 2-inch male-threaded connection using MNPT x FNPT threads. Media compatibility: air, natural gas, non-potable water, oil, potable water, and steam within the specified maximum pressures (300 psi general; steam 150 psi).

Key Features:

  • Material: 316 Stainless Steel
  • Pressure class: Class 150
  • Connection type: Male NPT (4 in) to Female NPT (2 in)
  • Pipe schedule compatibility: Schedule 40
  • Hex size across flats: 120.3 mm
  • Overall length: 50.8 mm
  • Thread count per inch: 11 TPI on both ends
  • Standards compliance: ASTM A-351 (material), ASME B1.20.1 (threads), MSS-SP-114 Class 150 (pressure rating)
  • Lead-free compliance: Meets applicable potable water lead-free standards
  • Does not include pre-applied thread sealant or sealing components

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.