Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Century Pump Mtr, 3-Ph, 1.5 HP, 1725,230/460V, 145JP TCP72027

Pump Mtr, 3-Ph, 1.5 HP, 1725,230/460V, 145JP (Discontinued)

  • Mfr # TCP72027
  • Zoro # G2012805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCP72027
Zoro #
G2012805
UPC #
786674003119
Country of Origin
China

Dimensions

Shaft Dia.
7/8"
Length Less Shaft
11-5/8"
Shaft Length
7-5/16"
Overall Length
18-15/16"

Details

Item
Close-Coupled Pump Motor
HP
1-1/2
RPM Range
1701-1800
Nameplate RPM
1725
Voltage
230/460
Frame
145JP
Motor Service Factor
1.15
Motor Application
Pump
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Phase
3
Includes
Shaft Slinger
Duty
Continuous
Inverter Rated
Yes
Motor Bearings
Ball
Nominal Efficiency
84.0%
Motor Sub Application
Close-Coupled Pump
Standards
UL Recognized (E92588), CSA Certified (LR58484), CC079A
Ins. Class
F
Full Load Amps
4.2/2.1
Motor Efficiency Group
Energy Efficient
Hz
60
Frame Material
Cast Iron
Voltage Compatibility
460, 230/460, 220-230/460

Description

Close-Coupled Pump Motor, 1-1/2, 1725, 230/460, 145JP, Shaft Dia. 7/8 in, 1.15, 1701-1800, Voltage Compatibility 460, 230/460, 220-230/460, Phase 3, Pump, Close-Coupled Pump, Continuous, 60, 4.2/2.1, Shaft Slinger, Ins. Class F, Inverter Rated Yes, Length Less Shaft 11 5/8 in, 40 Degrees C, Ball, Energy Efficient, Motor Frame Material Cast Iron, Nominal Efficiency 84.0 Percent, Overall Length 18 15/16 in, Shaft Length 7 5/16 in, UL Recognized (E92588), CSA Certified (LR58484), CC079A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.