Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/2 in Pipe Size, 120V AC, High Flow, Brass

  • Mfr # SC8210G002

  • Zoro # G2013627


product price:  $170.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/2 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC8210G002
Zoro #
G2013627
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/2 in
Overall Width
2-5/16 in
Center Line Pipe Center Size
2-13/16 in
Overall Length
3 in
Overall Height
3-5/16 in
Orifice Diameter
5/8 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
200 psi Air/Inert Gas, 135 psi Light Oil, 150 psi Water
Operating Pressure Differential - Minimum
5 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Coil Insulation Class
F
IP Rating
IP66
Valve Design
2-Way/2-Position
Coil Enclosure
Without Junction Box, Watertight
Electrical Connections
1/2 in Conduit Hub
Body Material
Brass
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Standards
UL Listed
Valve Positions
2-Position
Includes Seal
Yes
Includes Coil
Yes
Operating Pressure Differential Air/Inert Gas - Minimum
5 psi
Frequency
50 Hz, 60 Hz
Operating Pressure Differential Light Oil - Minimum
5 psi
Coefficient of Volume (Cv)
4
Fluid Temperature - Maximum
180 Degrees F
Mounting Orientation
Vertical
Operating Pressure Differential Light Oil - Maximum
135 psi
Environmental Rating
Indoor, Outdoor
Response Time
1 sec
Ambient Temperature - Minimum
14 Degrees F
Operating Pressure Differential Air/Inert Gas - Maximum
200 psi
Operating Pressure Differential Hot Water - Maximum
Not Rated
Ambient Temperature - Maximum
140 Degrees F
Thread Type
NPT
Wattage
6.1 W
Operating Pressure Differential Water - Maximum
150 psi
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Water - Minimum
5 psi
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X

Description

The ASCO SC8210G002 is a pilot-operated, normally closed solenoid valve engineered for automated control of fluid and gas flow. Constructed with a brass body and NBR seals, it accommodates air, inert gases, light oil, and water with a maximum fluid temperature of 180°F. This valve is designed with a 5/8 inch orifice and a nominal pipe size of 1/2 inch, featuring NPTF inlet and outlet connections. Its 2-way/2-position configuration supports flow control by opening or closing the path via an energized solenoid coil, which is included. Mounting is recommended in a vertical orientation.

Key Features:

  • Operating ambient temperature range: 14°F to 140°F
  • Maximum Operating Pressure Differential: 200 psi for Air/Inert Gas, 135 psi for Light Oil, 150 psi for Water
  • Minimum Operating Pressure Differential: 5 psi for Air/Inert Gas, Light Oil, and Water
  • Coil Insulation Class: F; Wattage: 6.1 W; Voltage: 120V AC; Frequency: 50 Hz, 60 Hz
  • Coil Enclosure is IP66-rated watertight; no external junction box required; Electrical Connections: 1/2 in Conduit Hub
  • Enclosure rated for indoor and outdoor use (IP66)
  • Valve Design: 2-Way/2-Position; Valve Type: High Flow; Valve Starting Configuration: Normally Closed
  • Response time: 1 second (typical per specification)
  • Overall Dimensions: Height 3-5/16 in, Length 3 in, Width 2-5/16 in; Center Line Pipe Size: 2-13/16 in
  • Includes Coil and Seal; Seal Material: NBR

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.