1/2" Socket PVC Ball Valve Inline

  • Mfr # 107-633-NP

  • Zoro # G2014144


product price:  $1.99
/ea

Key Features

Ball Material
PVC
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
107-633-NP
Zoro #
G2014144
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1/2 in
Overall Length
2.7 in
Connection Size - Side 1
1/2 in
Connection Size - Side 2
1/2 in
Nominal Valve Size
1/2 in

Details

Ball Material
PVC
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Water
Connection Type
Socket x Socket
Item
Ball Valve
Ball Valve Product Group
Manual
Stem Material
PVC
Handle Type
Tee
Body Material
Plastic
Seat Material
EPDM
Handle Material
ABS
Temp. Range
34 Degrees to 140 Degrees F
Stem Type
Blowout Resistant
Max. Pressure
150 PSI CWP
Hose I.D.
1/2 in
Seal Material
EPDM
Type
One Piece
Maximum Pressure - Combustible Gas
Not Rated
Vented Ball Valve
Non-Vented
Operating Temperature - Minimum
32 Degrees F
Maximum Pressure - Steam
Not Rated
Vacuum Service Rating
Not Rated
3-A Standard Compliance
Not Rated
Color - Valve Handle
Blue
Connection Type - Side 2
Socket
Coefficient of Volume (Cv)
10
Operating Temperature - Maximum
113 Degrees F
Pipe Schedule Compatibility
Schedule 40, Schedule 80
Handle - Locking
Non-Locking
Connection Type - Side 1
Socket
Valve Series
6700WS

Description

Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Tee

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.