Zoro Homepage
This item is Discontinued.
Eaton Proximity Sensor, Inductive, 10mm, NPN, NC E57SBL30T110

Proximity Sensor, Inductive, 10mm, NPN, NC (Discontinued)

  • Mfr # E57SBL30T110
  • Zoro # G2017172
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E57SBL30T110
Zoro #
G2017172
UPC #
782113700731
Country of Origin
Mexico

Dimensions

Length
40mm
Proximity Sensor Diameter
30.0mm

Details

Item
Cylindrical Proximity Sensor
Proximity Sensor Style
Cylindrical Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
6 to 48V DC
Proximity Sensor Output Circuit Type
3 Wire NPN
Output Mode
NC
Max. Detecting Distance
10.0mm
Proximity Sensor Electrical Connection
2m Cable
Basic Proximity Sensor Case Material
Metal
Shielded / Unshielded
Shielded
Case Material
Stainless Steel
Proximity Sensor Operating Frequency
300 Hz
IP Rating
67
NEMA Rating
4, 4X, 6, 6P, 12, 13
Operating Temp. Range
-13 Degrees to 158 Degrees F
Max. Current Load
500mA
Description/Special Features
360 Degrees Viewable LED Output Indication
Standards
cUL Listed, CE Compliance

Description

Cylindrical Proximity Sensor, Inductive, 30.0mm, Proximity Sensor Power Requirement 6 to 48V DC, Shielded, Proximity Sensor Operating Frequency 300 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 10.0mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, NEMA Rating 4, 4X, 6, 6P, 12, 13, IP Rating 67, Case Material Stainless Steel, Length 40mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 500mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.