8 ft Aluminum Stepladder, 300 lb Capacity

  • Mfr # 378

  • Zoro # G2017477


product price:  $203.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Ladder Material
Aluminum
Reach Height - Maximum
12.5 ft
Standing Height - Maximum
5.9 ft
Load Capacity - Maximum
300 lb
Base Width
26.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
378
Zoro #
G2017477
UPC #
051751010572
Country of Origin
Mexico

Dimensions

Overall Height
8 ft
Reach Height - Maximum
12.5 ft
Standing Height - Maximum
5.9 ft
Base Width
26.5 in
Step Width
3 in
Step Depth
3 in

Details

Item
Stepladder
Ladder Material
Aluminum
Load Capacity - Maximum
300 lb
Base Spread
54 in
Weight
16 lb
Tread Type
Ribbed
Series
370
Number of Steps
7
ANSI Duty Rating
Type IA
Step Spacing
12 in
Includes
Drill Holster for Added Convenience
Color
Blue
Standards
ANSI A14.2-2007, OSHA Compliant
Shoe Type
Slip-Resistant
Shoe Material
Plastic

Description

Stepladder, Material Aluminum, ANSI Type IA, Ladder Height 8 ft, Load Capacity 300 lb, Number of Steps 7, Base Spread 23.4 in, Bottom Width 26 1/2 in, Step Depth 3 in, Step Tread Ribbed, Series 370, Includes Drill Holster for Added Convenience, Standards ANSI A14.2-2007, OSHA Compliant, Rung/Step Spacing 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.