This item is Discontinued.

Mitutoyo Digital Caliper, 0 to 8 in./0 to 200mm, SS 500-732-10

Digital Caliper, 0 to 8 in./0 to 200mm, SS (Discontinued)

  • Mfr # 500-732-10
  • Zoro # G2018241
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-732-10
Zoro #
G2018241
UPC #
603908505105
Country of Origin
Japan

Dimensions

Jaw Depth
1-31/32"

Details

Resolution
0.0005"/0.01mm
IP Rating
67
SPC Output
Yes
Long Form Calibration Certificate
No
Item
Digital Caliper
Range
0 to 8"/0 to 200mm

Description

Digital Caliper, Resolution 0.0005 in/0.01 mm, IP Rating 67, SPC Output Yes, Jaw Depth 1 31/32 in, Long Form Calibration Certificate No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.