Institutional Bed, 81 in L, Burgundy

  • Mfr # 7601BY

  • Zoro # G201918958


product price:  $1,519.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Burgundy
Material
Polyethylene
Overall Height
21 in
Overall Width
35 in
Overall Length
81 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7601BY
Zoro #
G201918958
UPC #
819085016185
Country of Origin
United States

Dimensions

Overall Height
21 in
Overall Width
35 in
Overall Length
81 in
Height
21 in
Width
35 in
Length
81 in
For Mattress Length
75 in
For Mattress Width
30 in
Storage Compartment Width
12 1/4 in
Storage Compartment Height
19 in

Details

Color
Burgundy
Material
Polyethylene
Features
10-Year Factory Warranty, Molded-In End Shelving, Molded-In Side Slots, Stain Resistant
Ligature Resistant
Ligature Resistant
Standards
ISO 22196
Application
Behavioral/Mental Health Facilities and Hospitals
Weight Capacity
2,000 lb
Item
Institutional Bed
Product Type
Bed
Number of Storage Compartments
2
Flammability Standards
CAL 133
Model Name
Bed 1.0
Includes Mounting Hardware
No Mounting Hardware

Description

Institutional Bed, Color Burgundy, Material Polyethylene, Length 81 in, Width 35 in, Height 21 in, Features 10-Year Factory Warranty, Molded-In End Shelving, Molded-In Side Slots, Stain Resistant, Application Behavioral/Mental Health Facilities and Hospitals, Standards ISO 22196, Ligature Resistant Ligature Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.