Shop GLOBAL FURNITURE USA
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Contemporary Ashley Brown Dresser
Mfr # ASHLEY-BROWN-DR
Zoro # G723396234
product price:Â $650.99
/eaKey Features
Width
16.69 in
Length
62.01 in
Material
MDF, Particle Board, Plywood, Solid Wood
Depth
35.63 in
Color
Brown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ASHLEY-BROWN-DR
Zoro #
G723396234
UPC #
887179121640
Country of Origin
Malaysia
Dimensions
Width
16.69 in
Length
62.01 in
Depth
35.63 in
Details
Material
MDF, Particle Board, Plywood, Solid Wood
Item
Dresser
Color
Brown
Description
Sleek and spacious, the Ashley Brown Dresser delivers stylish storage with a contemporary edge. Featuring a smooth brown finish and clean, modern lines, this dresser offers 7 roomy drawers to keep your wardrobe organized and clutter-free. Brushed hardware adds a refined touch, while the sturdy construction ensures long-lasting durability.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.