Compression Packing Seal, 60" L

  • Mfr # ZUSA-RES-86

  • Zoro # G2019424


product price:  $58.29
/ea

Key Features

Item - Packing Seals
Compression Packing Seal
Length
60 in
Material
Fiberglass
Color
White
Features
Seals are Flexible and Conform to Uneven Surfaces
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-RES-86
Zoro #
G2019424
UPC #
193005984304
Country of Origin
China

Dimensions

Length
60 in
Thickness
1 in
Overall Length
5 ft

Details

Item - Packing Seals
Compression Packing Seal
Material
Fiberglass
Color
White
Features
Seals are Flexible and Conform to Uneven Surfaces
Item
Compression Packing Seal
Metal Detectable
No
Material of Construction
Carbon Packing with Graphite (Continuous Filament)
Maximum Temperature
1,380 Degrees F
Density
75 lb/cu ft
Edge Shape
Square
Square
1 in

Description

Compression Packing Seal, Thickness 1 in, Overall Length 5 ft, Material Fiberglass, Color White, Edge Shape Square, Minimum Temperature Not Applicable, Maximum Temperature 1,380 Degrees F, Standards Not Applicable, Compatible Product Type Not Applicable, Density 75 lb/cu ft, Tensile Strength 3,200 N/mm, Features Seals are Flexible and Conform to Uneven Surfaces, Square 1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.