Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, Aramid, 1/2", Ylw
Mfr # ZUSA-CP-205
Zoro # G323509775
product price:Â $257.99
/ea
Free Shipping & Returns
Key Features
Pressure for Pumps - Maximum
500 psi
pH - Minimum
2 pH
Wire Rope Length
25 ft
Lubrication Method
Impregnated
Packing Seal Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-205
- Zoro #
- G323509775
- UPC #
- 193005317645
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 25 ft
- Packing Seal Size
- 1/2 in
Details
- Pressure for Pumps - Maximum
- 500 psi
- pH - Minimum
- 2 pH
- Lubrication Method
- Impregnated
- Shaft Speed - Maximum
- 3,900 fpm
- Standards
- Not Rated
- Series
- 2013
- Liquid Temperature - Minimum
- -10 Degrees F
- Product Type
- Compression Packing Seal
- Pressure for Valves - Maximum
- Not Rated
- Lubrication Type
- PTFE
- Base Material
- Aramid
- pH - Maximum
- 12 pH
- Liquid Temperature - Maximum
- 475 Degrees F
- Color
- Yellow
- Steam Temperature - Maximum
- Not Rated
- Item
- Rope-Style Compression Packing Seals
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 500 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 3,900 fpm, pH - Minimum 2 pH, Packing Seal Size 1/2 in, Pressure for Valves - Maximum Not Rated, Color Yellow
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.