Compression Packing Seal, 600" L
Mfr # ZUSA-RES-89
Zoro # G2020307
product price:Â $588.99
/ea
Free Shipping & Returns
Key Features
Item - Packing Seals
Compression Packing Seal
Length
600 in
Material
Fiberglass
Color
White
Features
Seals are Flexible and Conform to Uneven Surfaces
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZUSA-RES-89
Zoro #
G2020307
UPC #
193005984335
Country of Origin
China
Dimensions
Length
600 in
Thickness
1 in
Overall Length
50 ft
Details
Item - Packing Seals
Compression Packing Seal
Material
Fiberglass
Item
Compression Packing Seal
Color
White
Features
Seals are Flexible and Conform to Uneven Surfaces
Material of Construction
Carbon Packing with Graphite (Continuous Filament)
Metal Detectable
No
Density
75 lb/cu ft
Edge Shape
Square
Square
1 in
Maximum Temperature
1,380 Degrees F
Description
Compression Packing Seal, Thickness 1 in, Overall Length 50 ft, Material Fiberglass, Color White, Edge Shape Square, Minimum Temperature Not Applicable, Maximum Temperature 1,380 Degrees F, Standards Not Applicable, Compatible Product Type Not Applicable, Density 75 lb/cu ft, Tensile Strength 3,200 N/mm, Features Seals are Flexible and Conform to Uneven Surfaces, Square 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.