Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, Carbn, 9/16", Blk
- Mfr # ZUSA-CP-697
- Zoro # G523509841
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Liquid Temperature - Minimum
-328 Degrees F
Wire Rope Length
10 ft
Shaft Speed - Maximum
3,000 fpm
Standards
Not Rated
Pressure for Pumps - Maximum
420 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-697
- Zoro #
- G523509841
- UPC #
- 197666238288
- Country of Origin
- China
- Liquid Temperature - Minimum
- -328 Degrees F
- Shaft Speed - Maximum
- 3,000 fpm
- Standards
- Not Rated
- Pressure for Pumps - Maximum
- 420 psi
- Series
- 1775
- pH - Minimum
- 2 pH
- Steam Temperature - Maximum
- Not Rated
- Product Type
- Compression Packing Seal
- Base Material
- Carbon
- Pressure for Valves - Maximum
- 2,500 psi
- Lubrication Type
- Graphite/Silicone
- Item
- Rope-Style Compression Packing Seals
- Color
- Black
- pH - Maximum
- 12 pH
- Lubrication Method
- Impregnated
- Liquid Temperature - Maximum
- 650 Degrees F
- Wire Color
- Black
Dimensions
- Wire Rope Length
- 10 ft
- Packing Seal Size
- 9/16 in
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 420 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 3,000 fpm, pH - Minimum 2 pH, Packing Seal Size 9/16 in, Pressure for Valves - Maximum 2,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.