Rope-StyleCompressPkSeal, Grphte, 3/8", Blk
- Mfr # ZUSA-CP-767
- Zoro # G123509791
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Wire Rope Length
25 ft
Standards
Not Rated
Steam Temperature - Maximum
1,200 Degrees F
Pressure for Valves - Maximum
3,500 psi
Pressure for Pumps - Maximum
280 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-767
- Zoro #
- G123509791
- UPC #
- 197666239667
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 25 ft
- Packing Seal Size
- 3/8 in
- Overall Length
- 25 ft
- Length
- 25 ft
Details
- Standards
- Not Rated
- Steam Temperature - Maximum
- 1,200 Degrees F
- Pressure for Valves - Maximum
- 3,500 psi
- Pressure for Pumps - Maximum
- 280 psi
- Series
- 1862
- Lubrication Method
- Impregnated
- pH - Maximum
- 14 pH
- Item
- Rope-Style Compression Packing Seals
- pH - Minimum
- 1 pH
- Liquid Temperature - Maximum
- 650 Degrees F
- Base Material
- Graphite
- Lubrication Type
- Graphite
- Product Type
- Compression Packing Seal
- Liquid Temperature - Minimum
- -300 Degrees F
- Shaft Speed - Maximum
- 4,000 fpm
- Color
- Black
- Wire Color
- Black
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 280 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 1 pH, Packing Seal Size 3/8 in, Pressure for Valves - Maximum 3,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.