Solenoid Valve Coil, 120VAC, 60 Hz, 17.1W

  • Mfr # 238614-132-D*

  • Zoro # G2020663


product price:  $348.29
/ea
Free Shipping & Returns

Key Features

Voltage
110V, 120V
Watts
17.1 W
Coil Insulation Class
F
Coil Enclosure
Hazardous Location without Junction Box
Electrical Connection
18 in Leads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
238614-132-D*
Zoro #
G2020663
UPC #
094704488790
Country of Origin
Mexico

Details

Voltage
110V, 120V
Watts
17.1 W
Coil Insulation Class
F
Coil Enclosure
Hazardous Location without Junction Box
Electrical Connection
18 in Leads
Hz
60
Holding VA
40
Standards
UL Listed
Item
Solenoid Valve Coil
NEMA Rating
7, 9
Inrush VA
93
For Use With
EF8320G200 120/60 110/50, Mfr. EF8320G192 120/60 110/50
NEMA Enclosure Rating
7, 9
Inrush Current
93 VA
Frequency
60 Hz
Wattage
17.1 W
Holding Current
40 VA
Compatible with Manufacturer Model Number
EF8320G192-120/60 110/50, EF8320G200-120/60 110/50
Electrical Connections
18" Leads
For Use With Mfr. Model Number
EF8320G192-120/60 110/50, EF8320G200-120/60 110/50
Compatible Manufacturer Part Number
EF8320G192-120/60 110/50, EF8320G200-120/60 110/50
Compatible Manufacturer Model Number
EF8320G192-120/60 110/50, EF8320G200-120/60 110/50
Compatible with Manufacturer Model No.
EF8320G192-120/60 110/50, EF8320G200-120/60 110/50
Compatible with Mfr. Model No.
EF8320G192-120/60 110/50, EF8320G200-120/60 110/50
For Use with Mfr Model Number
EF8320G192-120/60 110/50, EF8320G200-120/60 110/50
Compatible Pump Manufacturer Part Number
EF8320G192-120/60 110/50, EF8320G200-120/60 110/50
Compatible Mfr. Model Number
EF8320G192-120/60 110/50, EF8320G200-120/60 110/50

Description

Solenoid Valve Coil, Coil Enclosure Hazardous Location without Junction Box, Coil Insulation Class F, Electrical Connections 18 In. Leads, Voltage 110V, 120V, Compatible with Manufacturer Model Number EF8320G192-120/60 110/50, EF8320G200-120/60 110/50, Wattage 17.1 W, Holding Current 40 VA, NEMA Enclosure Rating 7, 9, Standards UL Listed, Inrush Current 93 VA, Frequency 60 Hz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.