Fender Washers, Fits Bolt Size M5 , Stainless Steel

  • Mfr # K1150.105

  • Zoro # G202083464


product price:  $1.15
/ea
Sold in multiples of 10 for $11.50

Key Features

Material
Stainless Steel
For Screw Size
M5
Outside Diameter
15 mm
Minimum Thickness
1.20 mm
Washer Standards
DIN 9021
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1150.105
Zoro #
G202083464
UPC #
-
Country of Origin
China

Dimensions

For Screw Size
M5
Outside Diameter
15 mm
Minimum Thickness
1.20 mm
Inside Diameter
5.3 mm

Details

Item
Fender Washers
Material
Stainless Steel
Washer Standards
DIN 9021
System of Measurement
Metric
Material Grade/Class
A2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.