1-1/4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80

  • Mfr # E4BNG08

  • Zoro # G2022684


product price:  $16.19
/ea

Key Features

Pipe Size - Nominal
1 1/4 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
80
Seamless/Welded
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
E4BNG08
Zoro #
G2022684
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1 1/4 in
Overall Pipe Length
5 in
Outside Dia.
1 3/4 in
Inside Dia.
1 1/4 in
Pipe Size
1-1/4"
Pipe Size (Fittings)
1-1/4"
Pipe Size (Nominal)
1-1/4"
Wall Thickness
0.188 in
Overall Length
5 in
Inside Diameter
1 5/16 in
Nominal Pipe Size
1 1/4 in
Outside Diameter
1 3/4 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
80
Seamless/Welded
Seamless
Material - Pipe
304 Stainless Steel
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Fitting Material
304 Stainless Steel
Standards
ASTM A312
Fittings Sub-Category
Nipples
Pipe Fitting Schedule/Class
Schedule 80
Thread Type
NPT
Specific Pipe Fitting Shape
Nipple
Temp. Range
-60 Degrees to 450 Degrees F
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Pipe Thread Type
MNPT x MNPT
Max. Pressure
250 psi
Item
Nipple
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Schedule
Schedule 80
Side A Thread Type
NPT
Minimum Operating Temperature
-60 Degrees F
Side A Gender
Male
Gravity Flow
No
Material
Stainless Steel
Maximum Operating Temperature
450 Degrees F
Side B Connection Type
Threaded
Metal Pipe Construction
Seamless
Thread Configuration
Threaded on Both Ends
Side B Gender
Male
Material Grade
304
Side A Connection Type
Threaded
Side B Thread Type
NPT
Maximum Operating Pressure
250 psi
Fitting Compatibility
Schedule 80

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 1 5/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 3/4 in, Overall Length 5 in, Schedule Schedule 80, Side A Connection Type Threaded

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.